Skip to content Skip to navigation menu
Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-16

Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #100736590
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length
Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Base Solid
Housing Material Cast Iron
Bolt Center-to-Center Length (in) 1.6250
Maximum Operating Temperature 220
Expansion No
Radial Static Load Capacity (lb) 1651
Foot Height (in) 0.375
Replaceable Insert Yes
Overall Height to Inner Ring (in) 1.5
Bearing Insert Coating Black Oxide
Speed [Max] 6350 rpm
Bolt Size (in) 0.3750
Bore Size 1 in
Inner Ring OD (in) 1.375
Bolt Center-to-Center Length 1.625 in
Housing Construction One Piece
Centerline to Front Face (in) 0.813
Overall Width 2.75 in
Overall Height 1.5 in
Radial Dynamic Load Capacity 2801 lb
Retainer Type Land Riding
Overall Length (in) 4.75
Length Through Bore (in) 1.375
Relubricatable Yes
Overall Height to Inner Ring 1.5 in
Outer Ring Land Profile Standard
Overall Width (in) 2.75
Bore Size - Inch 1
Foot Height 0.375 in
Bore Shape Straight
Measure Units Inch
Bolt Size 0.375 in
Pilot Configuration No Pilot
Seal Type Felt Labyrinth
Locking Type Set Screws
Radial Dynamic Load Capacity (lb) 2801
Insert Material 52100 Bearing Steel, Black Oxided
End Cap No
Housing Width 2.75 in
Duty Series Standard
Internal Clearance Standard
Inner Race Length (in) 1.375
Misalignment Type Static Only
Operating Temperature [Max] 220 °F
Housing Color Gray
Inner Ring O.D. 1.375 in
Overall Length 4.75 in
Inner Race Length 1.375 in
Overall Height (in) 1.5
Lubrication Lithium Complex NLGI 2 Grease
Bearing Type Ball Bearing
Inner Race Heat Treat Method Zone-Hardened
Insert No. 2-1
Flange Type 3-Bolt Flange Bracket
Angle of Misalignment ±2°
Inch/Metric Inch
Housing Width (in) 2.75
Centerline to Front Face 0.813 in
Weight 1.62 LB
EAN or UPC 662461010167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison