Skip to content Skip to navigation menu
Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-16C

Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178650
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length
Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Foot Height 0.375 in
Overall Length 4.75 in
Overall Height to Inner Ring (in) 1.5
Housing Color Gray
Bore Size 1 in
Centerline to Front Face (in) 0.813
Bore Shape Straight
Measure Units Inch
Seal Type Single Lip Contact
Overall Height to Inner Ring 1.5 in
Locking Type Set Screws
Expansion No
Insert No. 2-1C
Angle of Misalignment ±2°
Bore Size - Inch 1
Relubricatable Yes
Internal Clearance Standard
Lubrication Lithium Complex NLGI 2 Grease
End Cap No
Housing Construction One Piece
Bolt Center-to-Center Length (in) 1.6250
Duty Series Standard
Speed [Max] 6350 rpm
Flange Type 3-Bolt Flange Bracket
Replaceable Insert Yes
Inner Ring OD (in) 1.375
Housing Width (in) 2.75
Inner Ring O.D. 1.375 in
Housing Width 2.75 in
Operating Temperature [Max] 220 °F
Insert Material 52100 Bearing Steel, Black Oxided
Misalignment Type Static Only
Overall Length (in) 4.75
Outer Ring Land Profile Standard
Bearing Type Ball Bearing
Bearing Insert Coating Black Oxide
Retainer Type Land Riding
Inch/Metric Inch
Pilot Configuration No Pilot
Housing Base Solid
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face 0.813 in
Maximum Operating Temperature 220
Foot Height (in) 0.375
Housing Material Cast Iron
Bolt Center-to-Center Length 1.625 in
Weight 1.615 LB
EAN or UPC 662461026007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison