Skip to content Skip to navigation menu
Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-16HT

Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101183504
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length
Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • High temperature felt labyrinth seal and flinger for dry & dusty environment
  • Increased internal clearance and high temperature grease
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation

options

  • High Temperature
Insert Material 52100 Bearing Steel, Black Oxided
Retainer Type Land Riding
Internal Clearance Increase
Angle of Misalignment ±2°
Flange Type 3-Bolt Flange Bracket
Bore Size 1 in
Misalignment Type Static Only
Inner Race Heat Treat Method Zone-Hardened
Inner Ring O.D. 1.375 in
Bore Shape Straight
Housing Width (in) 2.75
Measure Units Inch
Centerline to Front Face (in) 0.813
Housing Color Gray
Lubrication Lithium Complex Grease With Synthetic Oil
Outer Ring Land Profile Standard
Bore Size - Inch 1
Replaceable Insert Yes
Overall Height to Inner Ring 1.5 in
Housing Width 2.75 in
Expansion No
Pilot Configuration No Pilot
Overall Length 4.75 in
Inch/Metric Inch
Maximum Operating Temperature 400
Inner Ring OD (in) 1.375
Housing Base Solid
Bearing Insert Coating Black Oxide
End Cap No
Relubricatable Yes
Seal Type High Temp Labyrinth
Overall Length (in) 4.75
Bolt Center-to-Center Length 1.625 in
Centerline to Front Face 0.813 in
Housing Material Cast Iron
Bolt Center-to-Center Length (in) 1.6250
Foot Height 0.375 in
Housing Construction One Piece
Bearing Type Ball Bearing
Insert No. 2-1 HT
Speed [Max] 2750 rpm
Locking Type Set Screws
Operating Temperature [Max] 400 °F
Duty Series Standard
Foot Height (in) 0.375
Overall Height to Inner Ring (in) 1.5
Weight 2.1 LB
EAN or UPC 662461313589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison