Skip to content Skip to navigation menu
Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-16RM

Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101921299
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length
Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.

options

  • Reduced Maintenance - Lubed for Life
Bearing Insert Coating Black Oxide
Housing Color Gray
Speed [Max] 6350 rpm
Relubricatable No
Lubrication Lithium Complex NLGI 2 Grease
Angle of Misalignment ±2°
Inner Race Heat Treat Method Zone-Hardened
Replaceable Insert Yes
Housing Width 2.75 in
Outer Ring Land Profile Tapered
Duty Series Standard
Maximum Operating Temperature 220
Overall Length (in) 4.75
Inch/Metric Inch
Insert Material 52100 Bearing Steel, Black Oxided
Inner Ring O.D. 1.375 in
Flange Type 3-Bolt Flange Bracket
Retainer Type Land Riding
Overall Height to Inner Ring (in) 1.5
Bolt Center-to-Center Length (in) 1.6250
Housing Width (in) 2.75
Bore Shape Straight
Foot Height 0.375 in
Bearing Type Ball Bearing
Misalignment Type Static Only
Internal Clearance Standard
Overall Length 4.75 in
Seal Type Felt Labyrinth
End Cap No
Insert No. 2-1 RM
Operating Temperature [Max] 220 °F
Centerline to Front Face 0.813 in
Bolt Center-to-Center Length 1.625 in
Centerline to Front Face (in) 0.813
Pilot Configuration No Pilot
Foot Height (in) 0.375
Locking Type Set Screws
Bore Size - Inch 1
Inner Ring OD (in) 1.375
Expansion No
Bore Size 1 in
Housing Material Cast Iron
Housing Construction One Piece
Measure Units Inch
Overall Height to Inner Ring 1.5 in
Housing Base Solid
Weight 1.8 LB
EAN or UPC 662461333389
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison