Skip to content Skip to navigation menu
Cast Iron 4.75 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket

FB-16T

Cast Iron 4.75 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101178651
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 4.75 in Overall Length
Cast Iron 4.75 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 4.75 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Inch/Metric Inch
Overall Height to Inner Ring (in) 0.375
Expansion No
Maximum Operating Temperature 220
Overall Height to Inner Ring 0.375 in
Centerline to Front Face 0.875 in
Collar O.D. 1.938 in
Insert No. 2-1T
Lubrication Lithium Complex NLGI 2 Grease
Measure Units Inch
Overall Length 4.75 in
Insert Material 52100 Bearing Steel, Black Oxided
Housing Base Solid
Bolt Center-to-Center Length 1.812 in
Bearing Insert Coating Black Oxide
Foot Height 1.563 in
Housing Width (in) 2.75
Angle of Misalignment ±2°
Bore Size 1 in
Centerline to Front Face (in) 0.875
Locking Type Concentric
Inner Race Heat Treat Method Zone-Hardened
Collar OD (in) 1.938
Seal Type Felt Labyrinth
Bearing Type Ball Bearing
Outer Ring Land Profile Standard
Bolt Center-to-Center Length (in) 1.8125
Bore Size - Inch 1
End Cap No
Replaceable Insert Yes
Housing Material Cast Iron
Bore Shape Straight
Housing Width 2.75 in
Housing Construction One Piece
Overall Length (in) 4.75
Relubricatable Yes
Housing Color Gray
Internal Clearance Standard
Operating Temperature [Max] 220 °F
Flange Type 3-Bolt Flange Bracket
Retainer Type Land Riding
Duty Series Standard
Foot Height (in) 1.563
Misalignment Type Static Only
Speed [Max] 9000 rpm
Pilot Configuration No Pilot
Weight 1.815 LB
EAN or UPC 662461031599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison