description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| End Cap | No |
| Insert No. | 2-1TC FG2 |
| Duty Series | Standard |
| Bore Shape | Straight |
| Seal Type | Contact Seal |
| Overall Height to Inner Ring (in) | 0.375 |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Flange Type | 3-Bolt Flange Braclet |
| Packaged Height | 1.69 in |
| Bolt Center-to-Center Length (in) | 1.8125 |
| Housing Material | Stainless Steel |
| Outer Ring Land Profile | Standard |
| Bore Size - Inch | 1 |
| Bearing Insert Coating | Black Oxide Coated |
| Retainer Type | Land Riding Retainer |
| Foot Height (in) | 1.563 |
| Centerline to Front Face (in) | 0.875 |
| Misalignment Type | Static Only |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Packaged Width | 3.19 in |
| Overall Length (in) | 4.75 |
| Packaged Length | 5.25 in |
| Measure Units | Inch |
| Pilot Configuration | No Pilot |
| Relubricatable | Yes |
| Maximum Operating Temperature | 220 |
| Collar OD (in) | 1.938 |
| Expansion | No |
| Housing Width (in) | 2.75 |
| Housing Base | Solid |
| Weight | 1.95 LB |
| EAN or UPC | 662461234242 |

