features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bolt Center-to-Center Length (in) | 1.6250 |
| Bore Size - Inch | 1 |
| Housing Base | Solid |
| Inner Ring OD (in) | 1.375 |
| Relubricatable | Yes |
| Insert No. | 2-1 W |
| End Cap | No |
| Bearing Insert Coating | Black Oxide Coated |
| Foot Height (in) | 0.375 |
| Bolt Size (in) | 0.3750 |
| Replaceable Insert | Yes |
| Overall Height (in) | 1.5 |
| Centerline to Front Face (in) | 0.813 |
| Flange Type | 3-Bolt Flange Braclet |
| Duty Series | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Retainer Type | Land Riding Retainer |
| Overall Length (in) | 4.75 |
| Misalignment Type | Static Only |
| Pilot Configuration | No Pilot |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Shape | Straight |
| Length Through Bore (in) | 1.375 |
| Inner Race Length (in) | 1.375 |
| Seal Type | Felt Labyrinth Seal |
| Maximum Operating Temperature | 220 |
| Radial Static Load Capacity (lb) | 1651 |
| Housing Construction | One Piece |
| Housing Width (in) | 2.75 |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Overall Height to Inner Ring (in) | 1.5 |
| Overall Width (in) | 2.75 |
| Housing Material | Cast Iron |
| Measure Units | Inch |
| Outer Ring Land Profile | Standard |
| Weight | 2.1 LB |
| EAN or UPC | 662461226452 |

