Narrow housing with three bolt holes on one side of the housing.
applications
Tight spaces
Tail pulleys
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
Felt labyrinth seal and flinger for dry & dusty environment
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Overall Length (in)
5.359
Housing Width
3.22 in
Seal Type
Felt Labyrinth
Insert Material
52100 Bearing Steel, Black Oxided
Bore Shape
Straight
Bore Size
1.125 in
Housing Base
Solid
Relubricatable
Yes
End Cap
No
Bearing Type
Ball Bearing
Inner Ring OD (in)
1.594
Housing Construction
One Piece
Retainer Type
Land Riding
Bore Size - Inch
1.125
Overall Length
5.359 in
Housing Width (in)
3.22
Maximum Operating Temperature
220
Operating Temperature [Max]
220 °F
Replaceable Insert
Yes
Misalignment Type
Static Only
Inner Race Heat Treat Method
Zone-Hardened
Bolt Center-to-Center Length
1.875 in
Overall Height to Inner Ring (in)
1.625
Inner Ring O.D.
1.594 in
Centerline to Front Face (in)
0.875
Expansion
No
Speed [Max]
5450 rpm
Housing Material
Cast Iron
Duty Series
Standard
Inch/Metric
Inch
Bolt Center-to-Center Length (in)
1.8750
Angle of Misalignment
±2°
Flange Type
3-Bolt Flange Bracket
Lubrication
Lithium Complex NLGI 2 Grease
Centerline to Front Face
0.875 in
Insert No.
2-12
Foot Height (in)
0.375
Overall Height to Inner Ring
1.625 in
Foot Height
0.375 in
Bearing Insert Coating
Black Oxide
Locking Type
Set Screws
Housing Color
Gray
Outer Ring Land Profile
Standard
Internal Clearance
Standard
Measure Units
Inch
Pilot Configuration
No Pilot
Weight
2.45 LB
EAN or UPC
662461010181
We're here for you
with Service Centers across the country - We have your back