description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Inner Ring OD (in) | 1.594 |
| Insert No. | 2-13C FG2 |
| Packaged Length | 5.75 in |
| Overall Length (in) | 5.359 |
| Housing Width (in) | 3.22 |
| Housing Material | Stainless Steel |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Height to Inner Ring (in) | 1.625 |
| Pilot Configuration | No Pilot |
| Retainer Type | Land Riding Retainer |
| Replaceable Insert | Yes |
| Maximum Operating Temperature | 220 |
| Expansion | No |
| Packaged Width | 3.50 in |
| Bore Shape | Straight |
| Duty Series | Standard |
| Flange Type | 3-Bolt Flange Braclet |
| Seal Type | Contact Seal |
| Foot Height (in) | 0.375 |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Standard |
| Relubricatable | Yes |
| Packaged Height | 1.69 in |
| Centerline to Front Face (in) | 0.875 |
| Housing Base | Solid |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated |
| Bolt Center-to-Center Length (in) | 1.8750 |
| Bore Size - Inch | 1.188 |
| End Cap | No |
| Measure Units | Inch |
| Weight | 2.45 LB |
| EAN or UPC | 662461235386 |

