Skip to content Skip to navigation menu
Cast Iron 5.359 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket

FB-19T

Cast Iron 5.359 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101178661
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 5.359 in Overall Length
Cast Iron 5.359 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 5.359 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Overall Width (in) 3.22
Angle of Misalignment ±2°
Duty Series Standard
Bolt Center-to-Center Length (in) 2.0625
Overall Width 3.22 in
Radial Dynamic Load Capacity (lb) 4381
Foot Height 1.688 in
Foot Height (in) 1.688
Misalignment Type Static Only
Bore Shape Straight
Housing Construction One Piece
Housing Base Solid
Radial Static Load Capacity (lb) 2567
Outer Ring Land Profile Standard
Housing Material Cast Iron
Radial Dynamic Load Capacity 4381 lb
Insert No. 2-13T
Maximum Operating Temperature 220
Flange Type 3-Bolt Flange Bracket
Seal Type Felt Labyrinth
Length Through Bore (in) 1.625
Overall Height (in) 1.636
Bolt Center-to-Center Length 2.063 in
Centerline to Front Face (in) 0.938
Collar OD (in) 2.188
Bearing Insert Coating Black Oxide
Internal Clearance Standard
Measure Units Inch
Bolt Size (in) 0.3750
Replaceable Insert Yes
Overall Height to Inner Ring 0.375 in
Bearing Type Ball Bearing
Inner Race Length 1.625 in
Retainer Type Land Riding
Overall Length 5.359 in
Bore Size 1.188 in
Housing Color Gray
End Cap No
Expansion No
Overall Length (in) 5.359
Pilot Configuration No Pilot
Relubricatable Yes
Overall Height 1.636 in
Inch/Metric Inch
Lubrication Lithium Complex NLGI 2 Grease
Insert Material 52100 Bearing Steel, Black Oxided
Overall Height to Inner Ring (in) 0.375
Inner Race Length (in) 1.625
Operating Temperature [Max] 220 °F
Speed [Max] 7600 rpm
Collar O.D. 2.188 in
Bolt Size 0.375 in
Bore Size - Inch 1.188
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face 0.938 in
Housing Width 3.22 in
Locking Type Concentric
Housing Width (in) 3.22
Weight 2.55 LB
EAN or UPC 662461031612
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison