description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Tight spaces
- Tail pulleys
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Housing Width (in) | 3.22 |
| Collar OD (in) | 2.188 |
| Bore Shape | Straight |
| Retainer Type | Land Riding Retainer |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Replaceable Insert | Yes |
| Insert No. | 2-13TC |
| Overall Height (in) | 1.636 |
| Overall Length (in) | 5.359 |
| End Cap | No |
| Misalignment Type | Static Only |
| Overall Height to Inner Ring (in) | 0.375 |
| Bearing Insert Coating | Black Oxide Coated |
| Seal Type | Contact Seal |
| Foot Height (in) | 1.688 |
| Bolt Size (in) | 0.3750 |
| Housing Construction | One Piece |
| Inner Race Length (in) | 1.625 |
| Overall Width (in) | 3.22 |
| Expansion | No |
| Outer Ring Land Profile | Standard |
| Length Through Bore (in) | 1.625 |
| Duty Series | Standard |
| Housing Base | Solid |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Flange Type | 3-Bolt Flange Braclet |
| Pilot Configuration | No Pilot |
| Radial Static Load Capacity (lb) | 2567 |
| Bolt Center-to-Center Length (in) | 2.0625 |
| Centerline to Front Face (in) | 0.938 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Maximum Operating Temperature | 220 |
| Bore Size - Inch | 1.188 |
| Measure Units | Inch |
| Weight | 2.55 LB |
| EAN or UPC | 662461034576 |

