Skip to content Skip to navigation menu
Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-20

Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178663
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 6.125 in Overall Length
Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 6.125 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Relubricatable Yes
Inner Ring OD (in) 1.859
Internal Clearance Standard
Housing Material Cast Iron
Housing Construction One Piece
Overall Width (in) 3.75
Inner Race Length 1.859 in
Housing Base Solid
Pilot Configuration No Pilot
Length Through Bore (in) 1.859
Maximum Operating Temperature 220
Overall Length (in) 6.125
Insert No. 2-14
Misalignment Type Static Only
Overall Width 3.75 in
Lubrication Lithium Complex NLGI 2 Grease
Bolt Center-to-Center Length (in) 2
Overall Height (in) 1.875
Outer Ring Land Profile Standard
Radial Static Load Capacity (lb) 3493
Overall Height 1.875 in
Flange Type 3-Bolt Flange Bracket
Measure Units Inch
Seal Type Felt Labyrinth
Overall Length 6.125 in
Operating Temperature [Max] 220 °F
Replaceable Insert Yes
Foot Height 0.5 in
Bore Shape Straight
Bore Size - Inch 1.25
Overall Height to Inner Ring (in) 1.875
Bore Size 1.25 in
Radial Dynamic Load Capacity 5782 lb
Inch/Metric Inch
Housing Width (in) 3.75
Centerline to Front Face 1 in
Bolt Size 0.5 in
Insert Material 52100 Bearing Steel, Black Oxided
Inner Ring O.D. 1.859 in
Bearing Type Ball Bearing
Expansion No
Inner Race Length (in) 1.859
Inner Race Heat Treat Method Zone-Hardened
Retainer Type Land Riding
Bolt Size (in) 0.5000
Foot Height (in) 0.5
Speed [Max] 4650 rpm
Radial Dynamic Load Capacity (lb) 5782
Duty Series Standard
Bearing Insert Coating Black Oxide
Bolt Center-to-Center Length 2 in
Housing Color Gray
Overall Height to Inner Ring 1.875 in
Centerline to Front Face (in) 1
Locking Type Set Screws
Angle of Misalignment ±2°
Housing Width 3.75 in
End Cap No
Weight 3.775 LB
EAN or UPC 662461010211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison