Skip to content Skip to navigation menu
Cast Iron 4.188 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket

FB-204TMC

Cast Iron 4.188 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101181521
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 4.188 in Overall Length
Cast Iron 4.188 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 4.188 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal with black oxide bearing races
  • Metric fitting and mounting bolts
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Insert Material 52100 Bearing Steel, Black Oxided
Bolt Size (in) 0.3750
Misalignment Type Static Only
Speed [Max] 6450 rpm
Housing Width 2.375 in, 60.3 mm
Expansion No
Length Through Bore (in) 1.33
Housing Base Solid
Bore Shape Straight
Housing Construction One Piece
Housing Color Gray
Centerline to Front Face 19.8 mm
Inner Race Length 1.33 in
Outer Ring Land Profile Standard
Lubrication Lithium Complex NLGI 2 Grease
Relubricatable Yes
Housing Material Cast Iron
Overall Length 4.188 in, 106.4 mm
Locking Type Concentric
Measure Units Metric
Inner Race Length (in) 1.33
Overall Height 1.355 in
Bore Size 20 mm
Seal Type Single Lip Contact
Pilot Configuration No Pilot
Overall Width (in) 2.375
Bearing Type Ball Bearing
Duty Series Standard
Angle of Misalignment ±2°
Overall Height to Inner Ring 35.7 mm
Replaceable Insert Yes
Collar O.D. 44.5 mm
Retainer Type Land Riding
Inner Race Heat Treat Method Zone-Hardened
Maximum Operating Temperature 220
Bolt Center-to-Center Length 32.1 mm
Housing Width (in) 2.375
Overall Width 2.375 in
Bearing Insert Coating Black Oxide
Collar OD (mm) 44.5
Radial Dynamic Load Capacity 2611 lb
Insert No. 5204TMC
Operating Temperature [Max] 220 °F
Flange Type 3-Bolt Flange Bracket
Radial Static Load Capacity (lb) 1444
End Cap No
Radial Dynamic Load Capacity (lb) 2611
Inch/Metric Metric
Overall Height (in) 1.355
Overall Length (in) 4.188
Foot Height 7.9 mm
Bolt Size 0.375 in
Internal Clearance Standard
Weight 1.3 LB
EAN or UPC 662461254301
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison