Skip to content Skip to navigation menu
Cast Iron 4.752 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-205

Cast Iron 4.752 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178692
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.752 in Overall Length
Cast Iron 4.752 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.752 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Expansion No
Overall Length 4.752 in, 120.7 mm
Centerline to Front Face 20.6 mm
Duty Series Standard
Operating Temperature [Max] 220 °F
Internal Clearance Standard
Overall Height to Inner Ring 38.1 mm
Insert No. 5205
Foot Height 9.5 mm
Bolt Center-to-Center Length 0.413 in
Seal Type Felt Labyrinth
Housing Base Solid
Relubricatable Yes
Inch/Metric Metric
Retainer Type Land Riding
Lubrication Lithium Complex NLGI 2 Grease
Measure Units Metric
Misalignment Type Static Only
Outer Ring Land Profile Standard
Angle of Misalignment ±2°
Bore Shape Straight
Bolt Center-to-Center Length (in) 0.4130
Pilot Configuration No Pilot
Locking Type Set Screws
Housing Material Cast Iron
Bore Size 25 mm
Insert Material 52100 Bearing Steel, Black Oxided
Housing Color Gray
Housing Construction One Piece
Replaceable Insert Yes
Speed [Max] 6350 rpm
Bearing Type Ball Bearing
End Cap No
Inner Race Heat Treat Method Zone-Hardened
Bearing Insert Coating Black Oxide
Flange Type 3-Bolt Flange Bracket
Maximum Operating Temperature 220
Overall Length (in) 4.752
Weight 1.85 LB
EAN or UPC 662461053195
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison