Skip to content Skip to navigation menu
FB-T Series Standard-Duty Skwezloc® Locking 3-Bolt Flange Bracket

FB-205TM

FB-T Series Standard-Duty Skwezloc® Locking 3-Bolt Flange Bracket
Item #101181522
  • 3-Bolt Flange Bracket for 25 mm Shaft
  • Normal-Duty
  • Cast Iron Housing
  • Skwezloc® Collar
  • Regreasable
  • Felt Seals
+ Show More + Show Less
FB-T Series Standard-Duty Skwezloc® Locking 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3-Bolt Flange Bracket for 25 mm Shaft
  • Normal-Duty
  • Cast Iron Housing
  • Skwezloc® Collar
  • Regreasable

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Skwezloc® bearing-to-shaft locking system
  • Patented, felt-lined flinger seal
  • Unique metal land riding retainer
  • Zone-hardened inner race
  • Permanent metal nameplate
  • Black oxide, corrosion-resistant race
  • Differentiated lubrication and sealing system
  • Superior shaft stability
  • 52100 high quality bearing steel
  • Exclusive locking pin and dimple system
  • Extra wide outer race
  • Extra wide inner race
  • Solid base cast iron housing
Length Through Bore 1.375 in
Center Line to Bolt Holes 1.8125 in
Flange Thickness 0.375 in
Bearing Type Ball Bearing
Housing Length 4 3/4 in
Locking Device Skwezloc® Collar
Shaft Dia. 25 mm
End Type Open End
Center of Bearing to Front of Inner Ring 13/16 in
Misalignment Range ±2°
Housing Width 1 1/8 in
Bracket Length 2 1/2 in
Overall Width 1 1/2 in
Flange Type 3-Bolt Flange Braclet
Mounted Unit Duty Normal-Duty
Housing Material Cast Iron
Lubrication Relubricatable
Bolt Hole Size 25/64 in
Long Bolt Hole Spacing 1 5/8 in
Seal Type Felt Seals
Inch/Metric Metric
Short Bolt Hole Spacing 1 1/8 in
Housing Height 2 3/4 in
Center of Bearing to Back of Inner Ring 9/16 in
Weight 2.3 LB
EAN or UPC 662461253564
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison