Skip to content Skip to navigation menu
Cast Iron 4.752 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket

FB-205TMC

Cast Iron 4.752 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101181523
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 4.752 in Overall Length
Cast Iron 4.752 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 4.752 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal with black oxide bearing races
  • Metric fitting and mounting bolts
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Measure Units Metric
Insert No. 5205TMC
Operating Temperature [Max] 220 °F
Inch/Metric Metric
Foot Height 9.5 mm
Angle of Misalignment ±2°
Retainer Type Land Riding
Lubrication Lithium Complex NLGI 2 Grease
Bore Size 25 mm
Flange Type 3-Bolt Flange Bracket
Outer Ring Land Profile Standard
Housing Color Gray
Housing Material Cast Iron
Bolt Center-to-Center Length 34.1 mm
Housing Construction One Piece
Misalignment Type Static Only
Seal Type Single Lip Contact
Overall Length (in) 4.752
Inner Race Heat Treat Method Zone-Hardened
Locking Type Concentric
Bearing Type Ball Bearing
Bore Shape Straight
Collar OD (mm) 49.2
Overall Length 4.752 in, 120.7 mm
Expansion No
Relubricatable Yes
Overall Height to Inner Ring 39.7 mm
Duty Series Standard
Bearing Insert Coating Black Oxide
Housing Base Solid
Speed [Max] 6350 rpm
Internal Clearance Standard
Replaceable Insert Yes
Housing Width 69.9 mm
Centerline to Front Face 22.2 mm
End Cap No
Pilot Configuration No Pilot
Collar O.D. 49.2 mm
Insert Material 52100 Bearing Steel, Black Oxided
Maximum Operating Temperature 220
Weight 2.3 LB
EAN or UPC 662461235966
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison