Skip to content Skip to navigation menu
Cast Iron 6.126 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket

FB-207TMC

Cast Iron 6.126 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101181527
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 6.126 in Overall Length
Cast Iron 6.126 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 6.126 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal with black oxide bearing races
  • Metric fitting and mounting bolts
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Misalignment Type Static Only
Housing Construction One Piece
Expansion No
Overall Length 6.126 in, 155.6 mm
Insert Material 52100 Bearing Steel, Black Oxided
Housing Base Solid
Angle of Misalignment ±2°
Foot Height 12.7 mm
Maximum Operating Temperature 220
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face 27 mm
Speed [Max] 4650 rpm
Collar OD (mm) 65.1
Bearing Insert Coating Black Oxide
Insert No. 5207TMC
Measure Units Metric
Bearing Type Ball Bearing
Bore Size 35 mm
Housing Material Cast Iron
Lubrication Lithium Complex NLGI 2 Grease
Bore Shape Straight
Bolt Center-to-Center Length (in) 2
Seal Type Single Lip Contact
Overall Height to Inner Ring 49.2 mm
Locking Type Concentric
Housing Width 95.3 mm
Pilot Configuration No Pilot
Bolt Center-to-Center Length 2 in
Replaceable Insert Yes
Relubricatable Yes
Internal Clearance Standard
Retainer Type Land Riding
Duty Series Standard
Operating Temperature [Max] 220 °F
Housing Color Gray
Outer Ring Land Profile Standard
Collar O.D. 65.1 mm
Flange Type 3-Bolt Flange Bracket
Overall Length (in) 6.126
Inch/Metric Metric
End Cap No
Weight 3.67 LB
EAN or UPC 662461254325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison