Skip to content Skip to navigation menu
Cast Iron 5.359 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-20R

Cast Iron 5.359 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #100736591
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 5.359 in Overall Length
Cast Iron 5.359 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 5.359 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Radial Static Load Capacity (lb) 2567
Overall Height 1.625 in
Bore Size 1.25 in
Housing Material Cast Iron
Measure Units Inch
Housing Color Gray
Pilot Configuration No Pilot
Housing Width (in) 3.22
Length Through Bore (in) 1.594
Expansion No
Outer Ring Land Profile Standard
Inch/Metric Inch
Radial Dynamic Load Capacity 4381 lb
Seal Type Felt Labyrinth
Misalignment Type Static Only
Insert Material 52100 Bearing Steel, Black Oxided
Inner Race Heat Treat Method Zone-Hardened
Overall Width (in) 3.22
Angle of Misalignment ±2°
Radial Dynamic Load Capacity (lb) 4381
Inner Race Length 1.594 in
Inner Ring O.D. 1.594 in
Bolt Size 0.375 in
Operating Temperature [Max] 220 °F
Foot Height 0.375 in
Flange Type 3-Bolt Flange Bracket
Bolt Center-to-Center Length 1.875 in
Inner Race Length (in) 1.594
Overall Height to Inner Ring 1.625 in
Bearing Type Ball Bearing
Duty Series Standard
Housing Width 3.22 in
Overall Length 5.359 in
Overall Width 3.22 in
Bore Shape Straight
Maximum Operating Temperature 220
Retainer Type Land Riding
Centerline to Front Face (in) 0.875
Overall Height to Inner Ring (in) 1.625
Overall Height (in) 1.625
Bore Size - Inch 1.25
Relubricatable Yes
Foot Height (in) 0.375
Insert No. 1-14
Lubrication Lithium Complex NLGI 2 Grease
Inner Ring OD (in) 1.594
End Cap No
Internal Clearance Standard
Housing Construction One Piece
Centerline to Front Face 0.875 in
Overall Length (in) 5.359
Replaceable Insert Yes
Housing Base Solid
Speed [Max] 5450 rpm
Bearing Insert Coating Black Oxide
Bolt Size (in) 0.3750
Locking Type Set Screws
Bolt Center-to-Center Length (in) 1.8750
Weight 2.215 LB
EAN or UPC 662461010204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison