Narrow housing with three bolt holes on one side of the housing.
applications
Tight spaces
Tail pulleys
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Felt labyrinth seal and flinger for dry & dusty environment
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bearing Type
Ball Bearing
End Cap
No
Locking Type
Concentric
Inch/Metric
Inch
Lubrication
Lithium Complex NLGI 2 Grease
Bore Size
1.25 in
Housing Width (in)
3.22
Pilot Configuration
No Pilot
Foot Height (in)
1.688
Internal Clearance
Standard
Bore Size - Inch
1.25
Retainer Type
Land Riding
Housing Color
Gray
Housing Material
Cast Iron
Outer Ring Land Profile
Standard
Insert No.
1-14T
Overall Length
5.359 in
Expansion
No
Collar OD (in)
2.188
Housing Width
3.22 in
Bolt Center-to-Center Length
2.063 in
Speed [Max]
7600 rpm
Bore Shape
Straight
Centerline to Front Face (in)
0.938
Centerline to Front Face
0.938 in
Insert Material
52100 Bearing Steel, Black Oxided
Measure Units
Inch
Flange Type
3-Bolt Flange Bracket
Seal Type
Felt Labyrinth
Bolt Center-to-Center Length (in)
2.0625
Foot Height
1.688 in
Overall Height to Inner Ring (in)
0.375
Bearing Insert Coating
Black Oxide
Housing Construction
One Piece
Duty Series
Standard
Overall Length (in)
5.359
Collar O.D.
2.188 in
Misalignment Type
Static Only
Inner Race Heat Treat Method
Zone-Hardened
Relubricatable
Yes
Housing Base
Solid
Maximum Operating Temperature
220
Replaceable Insert
Yes
Operating Temperature [Max]
220 °F
Overall Height to Inner Ring
0.375 in
Angle of Misalignment
±2°
Weight
3.2 LB
EAN or UPC
662461136256
We're here for you
with Service Centers across the country - We have your back