Narrow housing with three bolt holes on one side of the housing.
applications
Tight spaces
Tail pulleys
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Felt labyrinth seal and flinger for dry & dusty environment
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Construction
One Piece
Seal Type
Felt Labyrinth
Retainer Type
Land Riding
Bearing Insert Coating
Black Oxide
Internal Clearance
Standard
Bore Size - Inch
1.25
Bore Size
1.25 in
Misalignment Type
Static Only
Speed [Max]
7600 rpm
Inch/Metric
Inch
Flange Type
3-Bolt Flange Bracket
Housing Base
Solid
Bore Shape
Straight
Measure Units
Inch
Duty Series
Standard
Foot Height (in)
1.938
Collar O.D.
2.438 in
Locking Type
Concentric
Replaceable Insert
Yes
Bearing Type
Ball Bearing
Housing Color
Gray
Outer Ring Land Profile
Standard
Pilot Configuration
No Pilot
Insert Material
52100 Bearing Steel, Black Oxided
Collar OD (in)
2.438
Expansion
No
Operating Temperature [Max]
220 °F
Bolt Center-to-Center Length
2.375 in
Lubrication
Lithium Complex NLGI 2 Grease
Maximum Operating Temperature
220
Insert No.
2-14T
Overall Height to Inner Ring (in)
0.5
Inner Race Heat Treat Method
Zone-Hardened
Overall Height to Inner Ring
0.5 in
Centerline to Front Face
1.063 in
Overall Length
6.125 in
Centerline to Front Face (in)
1.063
Foot Height
1.938 in
Housing Width
3.75 in
Bolt Center-to-Center Length (in)
2.3750
Relubricatable
Yes
End Cap
No
Housing Width (in)
3.75
Angle of Misalignment
±2°
Overall Length (in)
6.125
Housing Material
Cast Iron
Weight
4.05 LB
EAN or UPC
662461031629
We're here for you
with Service Centers across the country - We have your back