Skip to content Skip to navigation menu
Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-22

Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178672
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 6.125 in Overall Length
Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 6.125 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Duty Series Standard
Misalignment Type Static Only
Operating Temperature [Max] 220 °F
Overall Height to Inner Ring 1.875 in
Overall Width (in) 3.75
Overall Length (in) 6.125
Measure Units Inch
Outer Ring Land Profile Standard
Relubricatable Yes
Expansion No
Bolt Center-to-Center Length 2 in
Centerline to Front Face (in) 1
Bore Shape Straight
Bolt Center-to-Center Length (in) 2
Retainer Type Land Riding
Bolt Size (in) 0.5000
Internal Clearance Standard
Length Through Bore (in) 1.859
Radial Dynamic Load Capacity (lb) 5782
Bearing Type Ball Bearing
Housing Width (in) 3.75
Radial Static Load Capacity (lb) 3493
Housing Material Cast Iron
Housing Base Solid
Inner Ring OD (in) 1.859
Bore Size - Inch 1.375
Inner Ring O.D. 1.859 in
Overall Height to Inner Ring (in) 1.875
Lubrication Lithium Complex NLGI 2 Grease
Bolt Size 0.5 in
Housing Width 3.75 in
Overall Width 3.75 in
Insert No. 2-16
Replaceable Insert Yes
Centerline to Front Face 1 in
Overall Length 6.125 in
Maximum Operating Temperature 220
Overall Height (in) 1.875
Inner Race Length 1.859 in
Inner Race Length (in) 1.859
Housing Construction One Piece
Inch/Metric Inch
Angle of Misalignment ±2°
Overall Height 1.875 in
Inner Race Heat Treat Method Zone-Hardened
Foot Height 0.5 in
Locking Type Set Screws
Flange Type 3-Bolt Flange Bracket
Bearing Insert Coating Black Oxide
Housing Color Gray
Seal Type Felt Labyrinth
Radial Dynamic Load Capacity 5782 lb
Foot Height (in) 0.5
Insert Material 52100 Bearing Steel, Black Oxided
Speed [Max] 4650 rpm
Bore Size 1.375 in
Pilot Configuration No Pilot
End Cap No
Weight 3.7 LB
EAN or UPC 662461010235
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison