- 3-Bolt Flange Bracket for 1 3/8" Shaft
- Corrosion Resistant-Duty
- Stainless Steel Housing
- Setscrew Locking Collar
- Regreasable
description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
- 0
| Inch/Metric | Inch |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bolt Hole Size | 33/64 in |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Overall Width | 1 7/8 in |
| Flange Type | 3-Bolt Flange Braclet |
| Center Line to Bolt Holes | 2.375 in |
| Flange Thickness | 0.5 in |
| Insert Material | 52100 Steel, Black Oxide Coated |
| Packaged Length | 6.81 in |
| Housing Length | 6.81 in |
| Long Bolt Hole Spacing | 2 in |
| Misalignment Range | ±2° |
| Bracket Length | 3 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Short Bolt Hole Spacing | 1 1/4 in |
| Bearing Type | Ball Bearing |
| Housing Width | 4.38 in |
| Length Through Bore | 1.6875 in |
| Housing Material | Stainless Steel |
| Packaged Width | 4.38 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| End Type | Open End |
| Housing Height | 2.06 in |
| Packaged Height | 2.06 in |
| Center of Bearing to Front of Inner Ring | 1 in |
| Shaft Dia. | 1.375 in |
| Weight | 3.1 LB |
| EAN or UPC | 662461235416 |

