Narrow housing with three bolt holes on one side of the housing.
applications
Food processing
Beverage industry
Meat, poultry, and seafood processing
Dairy industry
Drug and pharmaceutical plants
Chemical processing
Pulp and paper mills
Municipal treatment equipment
Marine and naval
features
Single lip contact seal with black oxide bearing races
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
0
Overall Width
1 7/8 in
Short Bolt Hole Spacing
1 1/4 in
Housing Height
2.06 in
Bearing Type
Ball Bearing
Inch/Metric
Inch
Center Line to Bolt Holes
2.375 in
Flange Type
3-Bolt Flange Braclet
Packaged Height
2.06 in
End Type
Open End
Misalignment Range
±2°
Housing Length
6.81 in
Bolt Size
33/64 in
Packaged Length
6.81 in
Housing Material
Stainless Steel
Bearing Insert
2-16TC CR
Bolt Hole Size
33/64 in
Shaft Dia.
1.375 in
Seal Type
Contact Seals
Center of Bearing to Back of Inner Ring
11/16 in
Long Bolt Hole Spacing
2 in
Housing Width
4.38 in
Locking Device
Skwezloc® Collar
Center of Bearing to Front of Inner Ring
1 in
Bracket Length
3 1/4 in
Packaged Width
4.38 in
Lubrication
Relubricatable
Flange Thickness
0.5 in
Mounted Unit Duty
Corrosion Resistant-Duty
Length Through Bore
1.6875 in
Insert Material
52100 Steel, Black Oxide Coated
Weight
4.0 LB
EAN or UPC
662461234273
We're here for you
with Service Centers across the country - We have your back