Skip to content Skip to navigation menu
Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-23

Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178676
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 6.125 in Overall Length
Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 6.125 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Retainer Type Land Riding
Foot Height (in) 0.5
Angle of Misalignment ±2°
Bearing Insert Coating Black Oxide
Bore Shape Straight
Outer Ring Land Profile Standard
Internal Clearance Standard
Measure Units Inch
Centerline to Front Face (in) 1
Overall Length 6.125 in
Replaceable Insert Yes
Operating Temperature [Max] 220 °F
Seal Type Felt Labyrinth
Bolt Size 0.5 in
Lubrication Lithium Complex NLGI 2 Grease
Inch/Metric Inch
Foot Height 0.5 in
Housing Color Gray
Maximum Operating Temperature 220
Overall Height to Inner Ring 1.875 in
Bolt Size (in) 0.5
Housing Construction One Piece
Inner Race Heat Treat Method Zone-Hardened
Insert Material 52100 Bearing Steel, Black Oxided
Overall Width (in) 3.75
Flange Type 3-Bolt Flange Bracket
Relubricatable Yes
Housing Material Cast Iron
Bolt Center-to-Center Length (in) 2
Overall Width 3.75 in
Housing Width (in) 3.75
Overall Height to Inner Ring (in) 1.875
Inner Ring O.D. 1.859 in
Bore Size - Inch 1.438
Pilot Configuration No Pilot
Insert No. 2-17
Expansion No
End Cap No
Duty Series Standard
Speed [Max] 4650 rpm
Bolt Center-to-Center Length 2 in
Housing Base Solid
Centerline to Front Face 1 in
Housing Width 3.75 in
Bore Size 1.438 in
Misalignment Type Static Only
Locking Type Set Screws
Inner Ring OD (in) 1.859
Overall Length (in) 6.125
Bearing Type Ball Bearing
Weight 3.58 LB
EAN or UPC 662461010242
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison