Skip to content Skip to navigation menu
Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-23C

Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #100736592
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 6.125 in Overall Length
Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 6.125 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Maximum Operating Temperature 220
Housing Construction One Piece
Misalignment Type Static Only
Inch/Metric Inch
Replaceable Insert Yes
Angle of Misalignment ±2°
Bolt Center-to-Center Length (in) 2
Bore Size - Inch 1.438
Lubrication Lithium Complex NLGI 2 Grease
Bore Shape Straight
Speed [Max] 4650 rpm
Retainer Type Land Riding
Housing Width (in) 3.75
Bearing Insert Coating Black Oxide
Housing Width 3.75 in
Expansion No
Foot Height (in) 0.5
Measure Units Inch
Operating Temperature [Max] 220 °F
Inner Ring OD (in) 1.859
Housing Base Solid
Housing Color Gray
Pilot Configuration No Pilot
Insert Material 52100 Bearing Steel, Black Oxided
Bearing Type Ball Bearing
Outer Ring Land Profile Standard
Flange Type 3-Bolt Flange Bracket
Foot Height 0.5 in
Overall Height to Inner Ring (in) 1.875
Inner Ring O.D. 1.859 in
Internal Clearance Standard
Centerline to Front Face (in) 1
Insert No. 2-17C
Centerline to Front Face 1 in
Housing Material Cast Iron
Seal Type Single Lip Contact
Bore Size 1.438 in
Relubricatable Yes
Bolt Center-to-Center Length 2 in
Overall Length (in) 6.125
Overall Length 6.125 in
Inner Race Heat Treat Method Zone-Hardened
Overall Height to Inner Ring 1.875 in
End Cap No
Locking Type Set Screws
Duty Series Standard
Weight 3.65 LB
EAN or UPC 662461026083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison