Skip to content Skip to navigation menu
Cast Iron 6.125 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket

FB-23T

Cast Iron 6.125 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101178677
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 6.125 in Overall Length
Cast Iron 6.125 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 6.125 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Construction One Piece
Operating Temperature [Max] 220 °F
Measure Units Inch
Foot Height (in) 1.938
Speed [Max] 6500 rpm
Inner Race Heat Treat Method Zone-Hardened
Duty Series Standard
Bolt Size (in) 0.5000
Inner Race Length 1.81 in
Bearing Type Ball Bearing
Collar OD (in) 2.563
Radial Static Load Capacity (lb) 3493
Housing Material Cast Iron
Overall Width 3.75 in
Internal Clearance Standard
Overall Length 6.125 in
Bearing Insert Coating Black Oxide
Centerline to Front Face 1.063 in
Bolt Center-to-Center Length 2.375 in
Housing Width (in) 3.75
Radial Dynamic Load Capacity 5782 lb
Locking Type Concentric
Bore Size - Inch 1.438
Retainer Type Land Riding
Misalignment Type Static Only
Insert Material 52100 Bearing Steel, Black Oxided
Overall Width (in) 3.75
Overall Height to Inner Ring (in) 0.5
Housing Width 3.75 in
Centerline to Front Face (in) 1.063
Outer Ring Land Profile Standard
Overall Height 1.885 in
Seal Type Felt Labyrinth
End Cap No
Housing Color Gray
Housing Base Solid
Relubricatable Yes
Bolt Center-to-Center Length (in) 2.3750
Pilot Configuration No Pilot
Collar O.D. 2.563 in
Maximum Operating Temperature 220
Length Through Bore (in) 1.81
Overall Length (in) 6.125
Radial Dynamic Load Capacity (lb) 5782
Inch/Metric Inch
Foot Height 1.938 in
Angle of Misalignment ±2°
Lubrication Lithium Complex NLGI 2 Grease
Bore Shape Straight
Replaceable Insert Yes
Insert No. 2-17T
Overall Height (in) 1.885
Overall Height to Inner Ring 0.5 in
Bolt Size 0.5 in
Flange Type 3-Bolt Flange Bracket
Expansion No
Inner Race Length (in) 1.81
Bore Size 1.438 in
Weight 3.885 LB
EAN or UPC 662461031643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison