Skip to content Skip to navigation menu
Cast Iron 7.469 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-31

Cast Iron 7.469 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178681
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 7.469 in Overall Length
Cast Iron 7.469 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 7.469 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Inch/Metric Inch
Speed [Max] 3550 rpm
Pilot Configuration No Pilot
Inner Ring OD (in) 2.469
Replaceable Insert Yes
Foot Height 0.5 in
Housing Material Cast Iron
Inner Race Heat Treat Method Zone-Hardened
Housing Width 4.56 in
Seal Type Felt Labyrinth
Measure Units Inch
Insert No. 2-115
Housing Width (in) 4.56
Insert Material 52100 Bearing Steel, Black Oxided
Relubricatable Yes
Foot Height (in) 0.5
Flange Type 3-Bolt Flange Bracket
Bore Size - Inch 1.938
Locking Type Set Screws
Housing Color Gray
Housing Construction One Piece
Bearing Insert Coating Black Oxide
Overall Length 7.469 in
Operating Temperature [Max] 220 °F
Overall Height to Inner Ring (in) 2.156
Centerline to Front Face (in) 1.281
Maximum Operating Temperature 220
Bore Shape Straight
Angle of Misalignment ±2°
Inner Ring O.D. 2.469 in
Lubrication Lithium Complex NLGI 2 Grease
End Cap No
Bore Size 1.938 in
Duty Series Standard
Bolt Center-to-Center Length (in) 2.7500
Outer Ring Land Profile Standard
Internal Clearance Standard
Overall Length (in) 7.469
Retainer Type Land Riding
Expansion No
Bolt Center-to-Center Length 2.75 in
Overall Height to Inner Ring 2.156 in
Centerline to Front Face 1.281 in
Bearing Type Ball Bearing
Housing Base Solid
Misalignment Type Static Only
Weight 5.91 LB
EAN or UPC 662461010310
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison