Skip to content Skip to navigation menu
Cast Iron 7.469 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket

FB-31T

Cast Iron 7.469 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101178683
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 7.469 in Overall Length
Cast Iron 7.469 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 7.469 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Measure Units Inch
Housing Material Cast Iron
Bolt Center-to-Center Length 2.938 in
Bearing Type Ball Bearing
Misalignment Type Static Only
Bore Size - Inch 1.938
Centerline to Front Face (in) 1.344
Housing Color Gray
Speed [Max] 5000 rpm
Centerline to Front Face 1.344 in
Bore Size 1.938 in
Operating Temperature [Max] 220 °F
Relubricatable Yes
Housing Width 4.56 in
Bearing Insert Coating Black Oxide
Overall Length (in) 7.469
Outer Ring Land Profile Standard
Housing Construction One Piece
Collar O.D. 3.375 in
Inch/Metric Inch
Bore Shape Straight
End Cap No
Housing Width (in) 4.56
Insert No. 2-115T
Inner Race Heat Treat Method Zone-Hardened
Locking Type Concentric
Overall Height to Inner Ring (in) 0.5
Duty Series Standard
Lubrication Lithium Complex NLGI 2 Grease
Overall Length 7.469 in
Expansion No
Overall Height to Inner Ring 0.5 in
Internal Clearance Standard
Foot Height (in) 2.219
Maximum Operating Temperature 220
Collar OD (in) 3.375
Pilot Configuration No Pilot
Insert Material 52100 Bearing Steel, Black Oxided
Housing Base Solid
Angle of Misalignment ±2°
Seal Type Felt Labyrinth
Bolt Center-to-Center Length (in) 2.9375
Retainer Type Land Riding
Replaceable Insert Yes
Foot Height 2.219 in
Flange Type 3-Bolt Flange Bracket
Weight 6.6 LB
EAN or UPC 662461031681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison