Narrow housing with three bolt holes on one side of the housing.
applications
Tight spaces
Tail pulleys
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Pilot Configuration
No Pilot
Foot Height (in)
2.219
Flange Type
3-Bolt Flange Bracket
Bolt Center-to-Center Length
2.938 in
Bearing Type
Ball Bearing
Operating Temperature [Max]
220 °F
Duty Series
Standard
Seal Type
Single Lip Contact
Insert No.
2-115TC
Bore Shape
Straight
Housing Base
Solid
Foot Height
2.219 in
Angle of Misalignment
±2°
Overall Height to Inner Ring
0.5 in
Centerline to Front Face
1.344 in
Insert Material
52100 Bearing Steel, Black Oxided
Replaceable Insert
Yes
Bore Size - Inch
1.938
Collar O.D.
3.375 in
Speed [Max]
3550 rpm
Misalignment Type
Static Only
Overall Height to Inner Ring (in)
0.5
Centerline to Front Face (in)
1.344
Retainer Type
Land Riding
Housing Width (in)
4.56
Bore Size
1.938 in
Housing Width
4.56 in
Maximum Operating Temperature
220
Overall Length
7.469 in
Bolt Center-to-Center Length (in)
2.9375
Housing Color
Gray
Inch/Metric
Inch
Measure Units
Inch
Relubricatable
Yes
Overall Length (in)
7.469
Expansion
No
Bearing Insert Coating
Black Oxide
Inner Race Heat Treat Method
Zone-Hardened
Collar OD (in)
3.375
Outer Ring Land Profile
Standard
End Cap
No
Internal Clearance
Standard
Housing Construction
One Piece
Housing Material
Cast Iron
Locking Type
Concentric
Lubrication
Lithium Complex NLGI 2 Grease
Weight
5.7 LB
EAN or UPC
662461034651
We're here for you
with Service Centers across the country - We have your back