Skip to content Skip to navigation menu
Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket

FB-8

Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178633
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.188 in Overall Length
Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.188 in Overall Length

description

  • Narrow housing with three bolt holes on one side of the housing.

applications

  • Tight spaces
  • Tail pulleys

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Material Cast Iron
Inner Race Length 1.188 in
Overall Width 2.38 in
Bolt Size (in) 0.3750
Relubricatable Yes
Overall Height (in) 1.344
Maximum Operating Temperature 220
Retainer Type Land Riding
End Cap No
Inch/Metric Inch
Housing Width 2.38 in
Bearing Insert Coating Black Oxide
Radial Dynamic Load Capacity 2611 lb
Flange Type 3-Bolt Flange Bracket
Operating Temperature [Max] 220 °F
Measure Units Inch
Angle of Misalignment ±2°
Bolt Size 0.375 in
Internal Clearance Standard
Foot Height 0.313 in
Outer Ring Land Profile Standard
Inner Ring O.D. 1.188 in
Centerline to Front Face (in) 0.719
Bolt Center-to-Center Length (in) 1.5000
Expansion No
Speed [Max] 7300 rpm
Length Through Bore (in) 1.188
Housing Base Solid
Locking Type Set Screws
Overall Height to Inner Ring (in) 1.344
Overall Height to Inner Ring 1.344 in
Overall Width (in) 2.38
Lubrication Lithium Complex NLGI 2 Grease
Radial Static Load Capacity (lb) 1444
Insert No. 2-08
Bolt Center-to-Center Length 1.5 in
Overall Length 4.188 in
Pilot Configuration No Pilot
Overall Height 1.344 in
Seal Type Felt Labyrinth
Housing Width (in) 2.38
Housing Construction One Piece
Inner Race Length (in) 1.188
Radial Dynamic Load Capacity (lb) 2611
Centerline to Front Face 0.719 in
Inner Race Heat Treat Method Zone-Hardened
Duty Series Standard
Replaceable Insert Yes
Bore Size - Inch 0.5
Bore Shape Straight
Misalignment Type Static Only
Bore Size 0.5 in
Insert Material 52100 Bearing Steel, Black Oxided
Overall Length (in) 4.188
Inner Ring OD (in) 1.188
Bearing Type Ball Bearing
Housing Color Gray
Foot Height (in) 0.313
Weight 1.45 LB
EAN or UPC 662461010082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison