Key to this design is an antirotation lock nut which ensures a direct lubrication path and prevents outer race creep.
applications
Heat treating equipment
Klins and curling furnaces
Bakeries
features
Powder coated epoxy cast iron housing machined housing for end cap
Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
High Temperature seals
High temperature grease with grease drain/purge port
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® customer lock pin for anti-rotation
options
Furnace Bearing
Shaft Dia.
1.75 in
Bearing Type
Ball Bearing
Bore Size - Inch
1.75
Pilot Configuration
No Pilot
Length Through Bore (in)
0.75
Bore Size
1.75 in
Insert No.
2-112
Bearing Design
Non-Expansion
Angle of Misalignment
±2°
Relubricatable
Yes
Housing Width (in)
5.375
Bolt Size
0.563 in
Radial Static Load Capacity (lb)
5139
Inner Race Length
0.75 in
Radial Dynamic Load Capacity
7901 lb
Overall Width
5.375 in
Housing Construction
One Piece
Insert Material
52100 Bearing Steel, Black Oxided
Bolt Center-to-Center Length (in)
4.1250
Inch/Metric
Inch
Speed [Max]
1500 rpm
Seal Type
V Spring
Misalignment Type
Static Only
Retainer Type
Land Riding
Series
HF
Flange Type
4-Bolt Flange
Maximum Operating Temperature
400
Bolt Hole Spacing
4 1/8 in
Replaceable Insert
Yes
Overall Length (in)
5.375
Expansion
No
Housing Width
5.375 in
Overall Height
2.047 in
Housing Base
Solid
Overall Width (in)
5.375
Operating Temperature [Max]
400 °F
Duty Series
Standard
Overall Length
5.375 in
Overall Height (in)
2.047
Housing Color
Gray
Inner Race Heat Treat Method
Zone-Hardened
Bearing Insert Coating
Black Oxide
Radial Dynamic Load Capacity (lb)
7901
Bolt Center-to-Center Length
4.125 in
End Type
Open End
Platform
Gold Line Ball Bearing
Mounted Unit Duty
High Temperature Duty
Bolt Circle Dia.
N/A
Housing Material
Cast Iron
Outer Ring Land Profile
Standard
Locking Type
Square Head Set Screw
Locking Device
Setscrew Locking Collar
Inner Race Length (in)
0.75
Bore Shape
Straight
Measure Units
Inch
Internal Clearance
Increase
Bolt Size (in)
0.5625
Housing Length
5 3/8 in
Lubrication
Lithium Complex Grease With Synthetic Oil
End Cap
No
Weight
5.715 LB
EAN or UPC
662461231180
We're here for you
with Service Centers across the country - We have your back