description
- Pilot dimension fits in customer's machine.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Pilot Configuration | No Pilot |
| Housing Construction | One Piece |
| Bore Size - Inch | 2.5 |
| Housing Base | Solid |
| Inner Race Length | 2.875 in |
| Housing Type | Flange |
| Misalignment Type | Static Only |
| Insert No. | 3-28C |
| Locking Type | Setscrew |
| Operating Temperature [Max] | 220 °F |
| Bore Size | 2.5 in |
| Speed [Max] | 2250 rpm |
| Pilot Dia. | 5.5 in |
| Flange Type | Piloted Flange |
| Seal Type | Contact |
| Foot Height (in) | 0.563 |
| Inner Race Length (in) | 2.875 |
| End Cap | No |
| Pilot Diameter (in) | 5.5 |
| Bolt Center Diameter (in) | 6.5 |
| Bolt Center-to-Center Length | 6.5 in |
| Internal Clearance | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Center-to-Center Length (in) | 6.5000 |
| Locking Device | Setscrew Locking |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Land Profile | Standard |
| Rolling Element | Ball |
| Bearing Type | Ball Bearing |
| Duty | Medium-Duty |
| Foot Height | 0.563 in |
| Shaft Dia. | 2.500 in |
| Inner Ring O.D. | 3.438 |
| Angle of Misalignment | ±2° |
| Housing O.D. | 7.625 in |
| Replaceable Insert | Yes |
| Centerline to Front Face | 1.813 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Expansion | No |
| Maximum Operating Temperature | 220 |
| Measure Units | Inch |
| Housing Color | Gray |
| Inch/Metric | Inch |
| Bearing Insert Coating | Black Oxide |
| Housing OD (in) | 7.625 |
| Duty Series | Medium |
| Relubricatable | Yes |
| Inner Ring OD (in) | 3.438 |
| Bolt Size (in) | 0.5 |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Centerline to Front Face (in) | 1.813 |
| Retainer Type | Land Riding |
| Bore Shape | Straight |
| Bolt Size | 0.5 in |
| Bolt Center Dia. | 6.5 in |
| Weight | 13.025 LB |
| EAN or UPC | 662461026366 |

