Sealmaster
MFCD-36
MFCD Series Medium-Duty Double Setscrew Locking Flange Cartridge Unit
Item #101178841
- MFCD Series Medium-Duty Double Setscrew Locking Flange Cartridge Unit
- 2.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
applications
- Heavy shock loads
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Housing Material | Cast Iron |
| Grease Type | GoldPlex-HP |
| Overall Width | 3 1/8 in |
| Pilot Diameter | 5 in |
| Seal Type | Felt Seals |
| Duty | Medium-Duty |
| Flange Type | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Medium Duty |
| Housing Length | 7 1/8 in |
| Center of Bearing to Back of Inner Ring | 0.969 in |
| Seal Flinger | Yes |
| Bearing Type | Ball Bearing |
| Collar O.D. | 3 1/8 in |
| Center of Bearing to Front of Inner Ring | 1 9/16 in |
| Housing Base | Solid |
| Flange Thickness | 1/2 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 6 in |
| Bearing Design | Non-Expansion |
| Housing Width | 1 25/32 in |
| Retainer Type | Metal Land Riding |
| Series | MFCD |
| Pilot Depth | 27/32 in |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Size Dimension | 1/2 in |
| Housing Construction | One Piece |
| Bolt Hole Spacing | N/A |
| Lubrication | Relubricatable |
| Style | 4-Bolt Piloted Flange |
| Shaft Dia. | 2.25 in |
| Bolt Hole Size | 9/16 in |
| Locking Device | Double Setscrew Locking Collars |
| Collar Extension | 11/16 in |
| Misalignment Range | ±2° |
| Length Through Bore | 3.125 in |
| Bearing Insert | 2-24D |
| Housing Height | 7 1/8 in |
| End Type | Open End |
| Weight | 10.5 LB |
| EAN or UPC | 662461017036 |
