Sealmaster
MFCD-47AXQ
MFCD Series Medium-Duty Double Setscrew Locking 4-Bolt Flange Cartridge
Item #101616727
- MFCD Series Medium-Duty Double Setscrew Locking 4-Bolt Flange Cartridge
- 2.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Flange Thickness | 5/8 in |
| Duty | Medium-Duty |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Overall Width | 3 7/8 in |
| End Type | Open End |
| Mounted Unit Duty | Medium Duty |
| Shaft Dia. | 2.9375 in |
| Special Features | Tight Housing Fit, 100% Grease Filled |
| Housing Construction | One Piece |
| Seal Type | Felt Seals |
| Flange Type | 4-Bolt Piloted Flange |
| Series | MFCD |
| Bolt Circle Dia. | 7 1/2 in |
| Pilot Diameter | 6.375 in |
| Bolt Hole Spacing | N/A |
| Length Through Bore | 3.875 in |
| Bearing Insert | 3-215D |
| Housing Width | 2 7/16 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collars |
| Housing Material | Cast Iron |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Size | 11/16 in |
| Housing Height | 8 3/4 in |
| Housing Length | 8 3/4 in |
| Weight | 15.0 LB |
| EAN or UPC | 662461049099 |
