- Felt Labyrinth Seal Type
applications
- Heavy shock loads
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bore Shape | Straight |
| Inner Ring O.D. | 6.344 |
| End Cap | No |
| Operating Temperature [Max] | 220 °F |
| Rolling Element | Ball |
| Outer Ring Land Profile | Standard |
| Base to Center Height | 6 in |
| Duty Series | Medium |
| Housing Material | Cast Iron |
| Bolt Size (in) | 1 |
| Inch/Metric | Inch |
| Measure Units | Inch |
| Bearing Insert Coating | Black Oxide |
| Expansion | No |
| Replaceable Insert | Yes |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Center [Max] | 16 in |
| Bolt Size | 1 in |
| Bolt Center Min (in) | 14 |
| Overall Height | 12.125 in |
| Overall Length (in) | 19 |
| Maximum Operating Temperature | 220 |
| Seal Type | Felt Labyrinth |
| Relubricatable | Yes |
| Brand. | Sealmaster |
| Base to Center Height (in) | 6 |
| Overall Height (in) | 12.125 |
| Bolt Center Max (in) | 16 |
| Foot Height | 1.625 in |
| Pillow Block Type | 4-Bolt |
| Foot Height (in) | 1.625 |
| Insert No. | 3-47D |
| Overall Length | 19 in |
| Inner Race Length (in) | 5.75 |
| Base Width | 5.5 in |
| Angle of Misalignment | ±2° |
| Misalignment Type | Static Only |
| Base Width (in) | 5.5 |
| Centerline to Front Face | 2.875 in |
| Speed [Max] | 1950 rpm |
| Inner Race Length | 5.75 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inner Race Heat Treat Method | Zone-Hardened |
| Centerline to Front Face (in) | 2.875 |
| Locking Type | Double Setscrew |
| Housing Color | Gray |
| Housing Type | Pillow Block |
| Inner Ring OD (in) | 6.344 |
| Bore Size - Inch | 4.438 |
| Housing Construction | One Piece |
| Platform | Gold Line Ball Bearing |
| Bore Size | 4.438 in |
| Retainer Type | Land Riding |
| Internal Clearance | Standard |
| Housing Base | Solid |
| Bolt Center [Min] | 14 in |
| Weight | 121.5 LB |
| EAN or UPC | 662461016626 |

