Skip to content Skip to navigation menu
702288 / Gold Line Ball Bearing

MFPD-79

702288 / Gold Line Ball Bearing
Item #101178920
  • Felt Labyrinth Seal Type
702288 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Felt Labyrinth Seal Type

applications

  • Heavy shock loads

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Inch/Metric Inch
Housing Material Cast Iron
Housing Base Solid
Pillow Block Type 4-Bolt
Inner Ring OD (in) 6.344
Foot Height (in) 1.625
Overall Height 12.125 in
Seal Type Felt Labyrinth
Replaceable Insert Yes
Outer Ring Land Profile Standard
Base to Center Height 6 in
Inner Race Heat Treat Method Zone-Hardened
Inner Race Length 5.75 in
Base Width 5.5 in
Housing Color Gray
Housing Type Pillow Block
Insert Material 52100 Bearing Steel, Black Oxided
Locking Type Double Setscrew
Internal Clearance Standard
Base to Center Height (in) 6
Bolt Center Max (in) 16
Angle of Misalignment ±2°
Relubricatable Yes
Bore Shape Straight
Brand. Sealmaster
Bolt Size 1 in
Base Width (in) 5.5
Insert No. 3-415D
Expansion No
Overall Length (in) 19
End Cap No
Lubrication Lithium Complex NLGI 2 Grease
Overall Height (in) 12.125
Inner Ring O.D. 6.344
Duty Series Medium
Inner Race Length (in) 5.75
Bolt Center Min (in) 14
Speed [Max] 1950 rpm
Bearing Insert Coating Black Oxide
Centerline to Front Face 2.875 in
Housing Construction One Piece
Misalignment Type Static Only
Operating Temperature [Max] 220 °F
Measure Units Inch
Centerline to Front Face (in) 2.875
Bolt Center [Max] 16 in
Platform Gold Line Ball Bearing
Bolt Center [Min] 14 in
Overall Length 19 in
Foot Height 1.625 in
Maximum Operating Temperature 220
Bore Size - Inch 4.938
Retainer Type Land Riding
Rolling Element Ball
Bolt Size (in) 1
Bore Size 4.938 in
Weight 120.9 LB
EAN or UPC 662461016640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison