- Ball Bearing Type
- Pillow Block
- 2 15/16 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 10 1/2 in Minimum Bolt Hole Spacing Range
| Seal Type | Felt Seals |
| Grease | GoldPlex-HP |
| Series | MHP Series |
| Bolt Hole Spacing Range [Max] | 12 1/4 in |
| Bolt Hole Spacing Range [Min] | 10.5 |
| Handle / Housing Material | Cast Iron |
| Duty | Medium-Duty |
| Roller Type | Ball |
| Bearing Insert | 3-215 |
| Base Height | 1 1/8 in |
| Inch/Metric | Inch Bore |
| Base Width | 3 3/4 in |
| Bearing Type | Ball Bearing |
| Center Line to Base Dimension [Min] | 4 in |
| Housing Base | Solid |
| Shaft Dia. | 2.9375 in |
| Lubricant | GoldPlex-HP |
| Base Length | 14 1/2 in |
| Bolt Holes | 2 |
| Temperature Range [Max] | 250 °F |
| Lubrication | GoldPlex-HP |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Length Through Bore | 3.25 in |
| Mounted Unit Duty | Medium-Duty |
| Retainer Type | Metal Land Riding |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 11 3/8 in |
| Seal Flinger | Yes |
| Housing Height | 7 13/16 in |
| Bolt Size | 5/8 in |
| Weight | 34.0 LB |
| EAN or UPC | 662461008089 |

