- Felt Labyrinth Seal Type
features
- Air Handling noise check for quiet operation
- Looser than standard housing fit for ease of alignment on lightweight frames
- Felt labyrinth seal and flinger for dusty and dirty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Powder coated epoxy cast iron housing with extended inner ring bearings
options
- Air Handling Housing Fit, Noise Tested
| Bearing Type | Ball Bearing |
| Base Width (in) | 2.25 |
| Brand. | Sealmaster |
| Locking Type | Set Screws |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Duty Series | Medium |
| Replaceable Insert | Yes |
| Foot Height | 0.688 in |
| Speed [Max] | 4650 rpm |
| Inner Race Length | 1.688 in |
| Centerline to Front Face | 1 in |
| Overall Length (in) | 6.875 |
| Outer Ring Land Profile | Standard |
| Platform | Air Handling |
| Foot Height (in) | 0.6875 |
| Bolt Center [Max] | 5.5 in |
| Inch/Metric | Inch |
| Measure Units | Inch |
| Base to Center Height | 1.875 in |
| Bolt Size | 1 in |
| Operating Temperature [Max] | 220 °F |
| Housing Color | Gray |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Maximum Operating Temperature | 220 |
| Housing Material | Cast Iron |
| Seal Type | Felt Labyrinth |
| Bolt Center Min (in) | 4.5 |
| Angle of Misalignment | ±2° |
| Bolt Center [Min] | 4.5 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Base | Solid |
| Centerline to Front Face (in) | 1 |
| Bearing Insert Coating | Black Oxide |
| Inner Race Length (in) | 1.6875 |
| Expansion | No |
| Insert No. | 3-13 |
| End Cap | No |
| Overall Length | 6.875 in |
| Bore Size | 1.188 in |
| Bolt Size (in) | 1/2 |
| Housing Construction | One Piece |
| Internal Clearance | Standard |
| Overall Height (in) | 3.8125 |
| Bolt Center Max (in) | 5.5 |
| Overall Height | 3.813 in |
| Bore Size - Inch | 1.188 |
| Relubricatable | Yes |
| Retainer Type | Land Riding |
| Inner Race Heat Treat Method | Zone-Hardened |
| Pillow Block Type | 2-Bolt |
| Base Width | 2.25 in |
| Weight | 5.25 LB |
| EAN or UPC | 662461084694 |

