- Felt Labyrinth Seal Type
description
- Dimensionally interchangeable with many competitive units.
features
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Air Handling noise check for quiet operation
- Looser than standard housing fit for ease of alignment on lightweight frames
- Felt labyrinth seal and flinger for dusty and dirty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Air Handling Housing Fit, Noise Tested
| Radial Static Load Capacity (lb) | 4467 |
| Overall Length (in) | 8 |
| Base to Center Height (in) | 2.125 |
| Platform | Air Handling |
| Inner Race Length | 1.938 in |
| Retainer Type | Land Riding |
| Relubricatable | Yes |
| Overall Length | 8 in |
| Replaceable Insert | Yes |
| Pillow Block Type | 2-Bolt |
| Brand. | Sealmaster |
| Seal Type | Felt Labyrinth |
| Bolt Size | 0.5 in |
| Inch/Metric | Inch |
| Base Width | 2.25 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Center [Min] | 5 in |
| Base to Center Height | 2.125 in |
| Duty Series | Medium |
| Housing Material | Cast Iron |
| Inner Race Length (in) | 1.9375 |
| End Cap | No |
| Expansion | No |
| Bolt Center Max (in) | 6.375 |
| Bolt Center Min (in) | 5 |
| Bolt Size (in) | 0.5000 |
| Locking Type | Set Screws |
| Housing Base | Solid |
| Bearing Type | Ball Bearing |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Angle of Misalignment | ±2° |
| Base Width (in) | 2.25 |
| Speed [Max] | 4150 rpm |
| Bearing Insert Coating | Black Oxide |
| Outer Ring Land Profile | Standard |
| Housing Construction | One Piece |
| Bore Size | 1.438 in |
| Insert No. | 3-17 |
| Bolt Center-to-Center Length (in) | 5.0000 to 6.3750 |
| Foot Height | 0.75 in |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Bore Size - Inch | 1.438 |
| Misalignment Type | Static Only |
| Overall Height (in) | 4.1875 |
| Measure Units | Inch |
| Radial Dynamic Load Capacity | 7340 lb |
| Operating Temperature [Max] | 220 °F |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Housing Color | Gray |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Height | 4.188 in |
| Bolt Center [Max] | 6.375 in |
| Bolt Center-to-Center Length | 5 to 6.375 in |
| Centerline to Front Face (in) | 1.1875 |
| Internal Clearance | Standard |
| Centerline to Front Face | 1.188 in |
| Foot Height (in) | 0.75 |
| Weight | 6.6 LB |
| EAN or UPC | 662461093955 |

