- Nomex Labyrinth Seal Type
features
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- High Temperature
| Lubrication | Synthetic NLGI 2 High Temperature Grease |
| Replaceable Insert | Yes |
| Internal Clearance | Increase |
| Misalignment Type | Static Only |
| Bolt Size (in) | 1/2 |
| Centerline to Front Face (in) | 1.1875 |
| Retainer Type | Land Riding |
| Measure Units | Inch |
| Inch/Metric | Inch |
| Inner Race Length | 1.938 in |
| Housing Base | Solid |
| Bearing Insert Coating | Black Oxide |
| Platform | Gold Line Ball Bearing |
| Duty Series | Medium |
| Base Width (in) | 2.25 |
| Bolt Center Max (in) | 6.375 |
| Locking Type | Set Screws |
| Base Width | 2.25 in |
| Overall Length | 8 in |
| Bolt Size | 1 in |
| Overall Length (in) | 8 |
| Bolt Center Min (in) | 5 |
| Bolt Center [Max] | 6.375 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Maximum Operating Temperature | 400 |
| Overall Height | 4.188 in |
| Bore Size | 1.438 in |
| Overall Height (in) | 4.1875 |
| Insert No. | 3-17 HT |
| Housing Material | Cast Iron |
| Outer Ring Land Profile | Standard |
| Seal Type | High Temp Labyrinth |
| Centerline to Front Face | 1.188 in |
| Inner Race Length (in) | 1.9375 |
| Speed [Max] | 1800 rpm |
| End Cap | No |
| Foot Height | 0.75 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Housing Color | Gray |
| Bore Size - Inch | 1.438 |
| Brand. | Sealmaster |
| Base to Center Height | 2.125 in |
| Angle of Misalignment | ±2° |
| Bolt Center [Min] | 5 in |
| Operating Temperature [Max] | 400 °F |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Pillow Block Type | 2-Bolt |
| Expansion | No |
| Bearing Type | Ball Bearing |
| Foot Height (in) | 0.75 |
| Housing Construction | One Piece |
| Weight | 6.8 LB |
| EAN or UPC | 662461313886 |

