- Felt Labyrinth Seal Type
description
- Dimensionally interchangeable with many competitive units.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Housing Base | Solid |
| Bearing Type | Ball Bearing |
| Bolt Center [Min] | 5.5 in |
| Locking Type | Set Screws |
| Radial Dynamic Load Capacity (lb) | 7901 |
| Bolt Size | 0.625 in |
| Foot Height (in) | 0.813 |
| Operating Temperature [Max] | 220 °F |
| Foot Height | 0.813 in |
| Inner Race Length | 1.938 in |
| Bolt Size (in) | 0.6250 |
| Internal Clearance | Standard |
| Speed [Max] | 3800 rpm |
| Bore Size | 1.5 in |
| Inner Race Length (in) | 1.938 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Base to Center Height | 2.938 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Center-to-Center Length | 5.5 to 6.75 in |
| Measure Units | Inch |
| Inner Ring OD (in) | 2.297 |
| Insert No. | 3-18 |
| Housing Color | Gray |
| Replaceable Insert | Yes |
| Base Width | 2.625 in |
| Outer Ring Land Profile | Standard |
| Bolt Center-to-Center Length (in) | 5.5000 to 6.7500 |
| Radial Static Load Capacity (lb) | 5139 |
| Brand. | Sealmaster |
| Platform | Gold Line Ball Bearing |
| Expansion | No |
| Bolt Center Min (in) | 5.5 |
| Centerline to Front Face (in) | 1.188 |
| Bearing Insert Coating | Black Oxide |
| End Cap | No |
| Inch/Metric | Inch |
| Seal Type | Felt Labyrinth |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Centerline to Front Face | 1.188 in |
| Base Width (in) | 2.625 |
| Overall Length (in) | 8.75 |
| Overall Length | 8.75 in |
| Retainer Type | Land Riding |
| Bolt Center [Max] | 6.75 in |
| Bolt Center Max (in) | 6.75 |
| Pillow Block Type | 2-Bolt |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Bore Size - Inch | 1.5 |
| Inner Ring O.D. | 2.297 in |
| Angle of Misalignment | ±2° |
| Duty Series | Medium |
| Base to Center Height (in) | 2.9375 |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Overall Height (in) | 4.563 |
| Relubricatable | Yes |
| Overall Height | 4.563 in |
| Maximum Operating Temperature | 220 |
| Radial Dynamic Load Capacity | 7901 lb |
| Weight | 8.855 LB |
| EAN or UPC | 662461013779 |
| NSN Number | 3130-00-227-3338 |

