- Contact Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
- Reduced Maintenance - Lubed for Life - Air Handling
| Overall Length (in) | 8.75 |
| Base to Center Height | 2.938 in |
| Foot Height (in) | 0.813 |
| Centerline to Front Face (in) | 1.188 |
| Outer Ring Land Profile | Tapered |
| Foot Height | 0.813 in |
| Seal Type | Single Lip Contact |
| Bolt Center [Min] | 5.5 in |
| Operating Temperature [Max] | 220 °F |
| Bolt Center Min (in) | 5.5 |
| Locking Type | Set Screws |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Size (in) | 0.625 |
| Housing Base | Solid |
| Insert No. | 3-18C RM |
| Overall Height (in) | 4.563 |
| Bolt Size | 0.625 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inch/Metric | Inch |
| Centerline to Front Face | 1.188 in |
| Pillow Block Type | 2-Bolt |
| Bore Size - Inch | 1.5 |
| Retainer Type | Land Riding |
| Bolt Center Max (in) | 6.75 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inner Race Length (in) | 1.938 |
| Internal Clearance | Standard |
| Measure Units | Inch |
| Bearing Type | Ball Bearing |
| Inner Race Length | 1.938 in |
| Base Width | 2.625 in |
| Relubricatable | No |
| Inner Ring OD (in) | 2.297 |
| Bolt Center [Max] | 6.75 in |
| Housing Construction | One Piece |
| Housing Color | Gray |
| Bore Size | 1.5 in |
| Misalignment Type | Static Only |
| Overall Length | 8.75 in |
| Bearing Insert Coating | Black Oxide |
| Maximum Operating Temperature | 220 |
| Duty Series | Medium |
| Angle of Misalignment | ±2° |
| Inner Ring O.D. | 2.297 in |
| Housing Material | Cast Iron |
| Platform | Gold Line Ball Bearing |
| Replaceable Insert | Yes |
| Base Width (in) | 2.625 |
| Bore Shape | Straight |
| Expansion | No |
| Speed [Max] | 3800 rpm |
| Overall Height | 4.563 in |
| End Cap | No |
| Weight | 9.0 LB |
| EAN or UPC | 662461368916 |

