- Contact Seal Type
description
- Dimensionally interchangeable with many competitive units.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Duty Series | Medium |
| Bearing Insert Coating | Black Oxide |
| Misalignment Type | Static Only |
| Radial Static Load Capacity (lb) | 6601 |
| Overall Length | 9.5 in |
| Operating Temperature [Max] | 220 °F |
| Bolt Center [Min] | 5.938 in |
| Retainer Type | Land Riding |
| Bearing Type | Ball Bearing |
| Radial Dynamic Load Capacity | 9752 lb |
| Relubricatable | Yes |
| Bore Size | 1.938 in |
| Replaceable Insert | Yes |
| Centerline to Front Face (in) | 1.313 |
| Housing Color | Gray |
| Brand. | Sealmaster |
| Bolt Center Min (in) | 5.938 |
| Foot Height | 0.875 in |
| Measure Units | Inch |
| Base to Center Height | 2.5 in |
| Overall Height | 5.094 in |
| Inch/Metric | Inch |
| Base to Center Height (in) | 2.5 |
| Bolt Size | 0.625 in |
| Housing Base | Solid |
| Expansion | No |
| Housing Construction | One Piece |
| Maximum Operating Temperature | 220 |
| Housing Material | Cast Iron |
| Overall Height (in) | 5.094 |
| Seal Type | Single Lip Contact |
| Lubrication | Lithium Complex NLGI 2 Grease |
| End Cap | No |
| Bore Size - Inch | 1.938 |
| Bolt Center Max (in) | 7.563 |
| Pillow Block Type | 2-Bolt |
| Base Width (in) | 2.875 |
| Inner Race Length | 2.188 in |
| Outer Ring Land Profile | Standard |
| Bolt Center-to-Center Length | 5.938 to 7.563 in |
| Insert No. | 3-115C |
| Internal Clearance | Standard |
| Speed [Max] | 3250 rpm |
| Bore Shape | Straight |
| Foot Height (in) | 0.875 |
| Platform | Gold Line Ball Bearing |
| Inner Race Length (in) | 2.188 |
| Inner Ring OD (in) | 2.719 |
| Inner Ring O.D. | 2.719 in |
| Bolt Center [Max] | 7.563 in |
| Bolt Size (in) | 0.6250 |
| Base Width | 2.875 in |
| Angle of Misalignment | ±2° |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bolt Center-to-Center Length (in) | 5.9375 to 7.5625 |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Locking Type | Set Screws |
| Centerline to Front Face | 1.313 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Length (in) | 9.5 |
| Weight | 11.81 LB |
| EAN or UPC | 662461026694 |

