- Felt Labyrinth Seal Type
description
- Dimensionally interchangeable with many competitive units.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Internal Clearance | Standard |
| Centerline to Front Face (in) | 1.688 |
| Inner Ring OD (in) | 3.438 |
| Housing Material | Cast Iron |
| Brand. | Sealmaster |
| Outer Ring Land Profile | Standard |
| Base Width | 3.25 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Relubricatable | Yes |
| End Cap | No |
| Bolt Center Min (in) | 7.125 |
| Retainer Type | Land Riding |
| Maximum Operating Temperature | 220 |
| Centerline to Front Face | 1.688 in |
| Housing Base | Solid |
| Inner Ring O.D. | 3.438 |
| Bore Size - Inch | 2.5 |
| Overall Length (in) | 11.25 |
| Operating Temperature [Max] | 220 °F |
| Overall Height | 6.25 in |
| Rolling Element | Ball |
| Duty Series | Medium |
| Expansion | No |
| Housing Construction | One Piece |
| Bearing Insert Coating | Black Oxide |
| Bolt Center [Min] | 7.125 in |
| Foot Height | 1.063 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Replaceable Insert | Yes |
| Overall Length | 11.25 in |
| Overall Height (in) | 6.25 |
| Bolt Center Max (in) | 8.875 |
| Seal Type | Felt Labyrinth |
| Bolt Size | 0.75 in |
| Measure Units | Inch |
| Inner Race Length (in) | 2.75 |
| Base Width (in) | 3.25 |
| Angle of Misalignment | ±2° |
| Pillow Block Type | 2-Bolt |
| Misalignment Type | Static Only |
| Bore Size | 2.5 in |
| Housing Type | Pillow Block |
| Platform | Gold Line Ball Bearing |
| Locking Type | Setscrew |
| Speed [Max] | 2500 rpm |
| Insert No. | 3-28 |
| Inch/Metric | Inch |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Shape | Straight |
| Bolt Size (in) | 0.75 |
| Bolt Center [Max] | 8.875 in |
| Housing Color | Gray |
| Foot Height (in) | 1.063 |
| Inner Race Length | 2.75 in |
| Weight | 20.665 LB |
| EAN or UPC | 662461013892 |

