- Felt Labyrinth Seal Type
description
- Dimensionally interchangeable with many competitive units.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Retainer Type | Land Riding |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Overall Height | 10 in |
| Misalignment Type | Static Only |
| Maximum Operating Temperature | 220 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Base Width | 4.75 in |
| Angle of Misalignment | ±2° |
| Inch/Metric | Inch |
| Overall Height (in) | 10 |
| Operating Temperature [Max] | 220 °F |
| Bolt Center [Min] | 11.75 in |
| Rolling Element | Ball |
| Pillow Block Type | 2-Bolt |
| Platform | Gold Line Ball Bearing |
| Foot Height (in) | 1.313 |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inner Race Length | 4.625 in |
| Insert No. | 3-315 |
| Locking Type | Setscrew |
| Bolt Center Max (in) | 14.75 |
| Duty Series | Medium |
| Bearing Insert Coating | Black Oxide |
| Bolt Size | 1 in |
| Inner Ring O.D. | 5.172 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Size (in) | 1 |
| Bolt Center Min (in) | 11.75 |
| Inner Race Length (in) | 4.625 |
| Centerline to Front Face | 2.688 in |
| Base Width (in) | 4.75 |
| Housing Material | Cast Iron |
| Foot Height | 1.313 in |
| Bolt Center [Max] | 14.75 in |
| Housing Type | Pillow Block |
| Measure Units | Inch |
| Seal Type | Felt Labyrinth |
| Overall Length | 17 in |
| Bore Shape | Straight |
| Overall Length (in) | 17 |
| Relubricatable | Yes |
| Internal Clearance | Standard |
| Speed [Max] | 1700 rpm |
| Housing Color | Gray |
| Bore Size - Inch | 3.938 |
| Centerline to Front Face (in) | 2.688 |
| Housing Base | Solid |
| End Cap | No |
| Inner Ring OD (in) | 5.172 |
| Bore Size | 3.938 in |
| Weight | 75.3 LB |
| EAN or UPC | 662461013991 |

