description
- Designed to fit in customer's housing and will handle medium loads and speeds.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Bearing Insert Coating | Black Oxide |
| Rolling Element | Ball |
| Inner Ring O.D. | 4.391 |
| Operating Temperature [Max] | 220 °F |
| Centerline to Front Face | 2.219 in |
| Internal Clearance | Standard |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Replaceable Insert | Yes |
| Speed [Max] | 1725 rpm |
| Housing Material | Cast Iron |
| Expansion | No |
| Inner Ring OD (in) | 4.391 |
| End Cap | No |
| Radial Static Load Capacity | 16301 lb |
| Housing Color | Gray |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Bore Shape | Straight |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Width (in) | 3.781 |
| Shaft Dia. | 3.4375 in |
| Inner Race Length (in) | 3.781 |
| Housing Type | Cartridge, Cylindrical |
| Centerline to Front Face (in) | 2.219 |
| Angle of Misalignment | ±2° |
| Bore Size - Inch | 3.438 |
| Cartridge Width | 2.5 in |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Measure Units | Inch |
| Bore Size | 3.438 in |
| Inner Race Length | 3.781 in |
| Radial Static Load Capacity (lb) | 16301 |
| Outer Ring Land Profile | Standard |
| Cartridge Width (in) | 2.5 |
| Radial Dynamic Load Capacity (lb) | 21566 |
| Duty Series | Medium |
| Outer Diameter (in) | 8.188 |
| Relubricatable | Yes |
| Retainer Type | Land Riding |
| Overall Width | 3.781 in |
| Maximum Operating Temperature | 220 |
| Insert No. | 3-37C |
| Cage Material | Brass |
| Locking Type | Setscrew |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Duty | Medium-Duty |
| Seal Type | Single Lip Contact |
| Misalignment Type | Static Only |
| Series | MSC |
| O.D. | 8.188 in |
| Weight | 25.8 LB |
| EAN or UPC | 662461027226 |

