- 4-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Concentric Locking Type
description
- For industrial machinery with medium to heavy loads and four-bolt face mounting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
| Inch/Metric | Inch |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Foot Height (in) | 0.5625 |
| Speed [Max] | 6500 rpm |
| Retainer Type | Land Riding |
| Relubricatable | Yes |
| Replaceable Insert | Yes |
| Length Through Bore (in) | 1.75 |
| Pilot Configuration | No Pilot |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Internal Clearance | Standard |
| End Cap | No |
| Seal Type | Felt Labyrinth |
| Inner Race Length (in) | 1.75 |
| Locking Device | Skwezloc® Concentric Collar |
| Housing Construction | One Piece |
| Overall Width (in) | 4.625 |
| Housing Width (in) | 4.625 |
| Bolt Center-to-Center Length | 3.625 in |
| Bolt Size (in) | 0.5000 |
| Collar OD (in) | 2.4375 |
| Housing Base | Solid |
| Radial Static Load Capacity (lb) | 3493 |
| Duty Series | Medium |
| Housing Width | 4.625 in |
| Radial Dynamic Load Capacity | 5782 lb |
| Bearing Insert Coating | Black Oxide |
| Measure Units | Inch |
| Housing Material | Cast Iron |
| Outer Ring Land Profile | Standard |
| Maximum Operating Temperature | 220 |
| End Type | Open End |
| T Core | 3.3130000000000002 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Center-to-Center Length (in) | 3.6250 |
| Locking Type | Concentric |
| Overall Width | 4.625 in |
| Bearing Type | Ball Bearing |
| Centerline to Front Face (in) | 1.0625 |
| Overall Length (in) | 4.625 |
| Overall Length | 4.625 in |
| Housing Color | Gray |
| Bolt Hole Spacing | 3 5/8 in |
| Inner Race Length | 1.75 in |
| Bore Size | 1.188 in |
| Bolt Size | 0.5 in |
| Expansion | No |
| Angle of Misalignment | ±2° |
| Overall Height | 1.813 in |
| Bolt Circle Dia. | N/A |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Mounted Unit Duty | Medium Duty |
| Bore Size - Inch | 1.188 |
| Centerline to Front Face | 1.063 in |
| Flange Type | 4-Bolt Flange |
| Operating Temperature [Max] | 220 °F |
| Collar O.D. | 2.438 in |
| Housing Length | 4 5/8 in |
| Insert No. | 3-13T |
| Platform | Gold Line Ball Bearing |
| Overall Height (in) | 1.8125 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.1875 in |
| Series | MSF |
| Foot Height | 0.563 in |
| Weight | 4.09 LB |
| EAN or UPC | 662461032121 |

