- 4-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Set Screw Locking Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- High temperature felt labyrinth seal and flinger for dry & dusty environment
- Increased internal clearance and high temperature grease
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
options
- High Temperature
| Insert No. | 3-211 HT |
| Speed [Max] | 1050 rpm |
| Bore Size - Inch | 2.688 |
| Seal Type | Nomex Labyrinth |
| Relubricatable | Yes |
| Bolt Circle Dia. | N/A |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inner Race Length (in) | 3.0625 |
| Outer Ring Land Profile | Standard |
| Pilot Configuration | No Pilot |
| Housing Color | Gray |
| Inch/Metric | Inch |
| Centerline to Front Face (in) | 1.75 |
| Locking Device | Setscrew Locking Collar |
| Expansion | No |
| Mounted Unit Duty | High Temperature Duty |
| Housing Length | 7 3/4 in |
| Locking Type | Setscrew |
| Maximum Operating Temperature | 400 |
| Foot Height (in) | 1 |
| Internal Clearance | Increased |
| Bore Shape | Straight |
| Housing Type | Flange |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Retainer Type | Land Riding |
| Measure Units | Inch |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inner Ring OD (in) | 3.640625 |
| Bearing Insert Coating | Black Oxide |
| Bolt Size (in) | 0.75 |
| Misalignment Type | Static Only |
| Rolling Element | Ball |
| Shaft Dia. | 2.6875 in |
| Overall Height | 3.188 in |
| End Type | Open End |
| Inner Race Length | 3.063 in |
| Bearing Type | Ball Bearing |
| Angle of Misalignment | ±2° |
| Series | MSF |
| Flange Type | 4-Bolt Flange |
| Foot Height | 1 in |
| Platform | Gold Line Ball Bearing |
| Inner Ring O.D. | 3.641 |
| Housing Base | Solid |
| End Cap | No |
| Bolt Center-to-Center Length (in) | 6 |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| T Core | 5.88 |
| Bore Size | 2.688 in |
| Duty Series | Medium |
| Centerline to Front Face | 1.75 in |
| Operating Temperature [Max] | 400 °F |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length | 6 in |
| Bolt Hole Spacing | 6 in |
| Overall Height (in) | 3.1875 |
| Replaceable Insert | Yes |
| Weight | 20.6 LB |
| EAN or UPC | 662461335833 |

