Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Housing Width (in)
12.75
Inner Race Length (in)
5.75
Insert No.
3-415D
Bolt Center-to-Center Length
10 in
Duty Series
Medium
Series
MSF
Bolt Center-to-Center Length (in)
10
Housing Length
12 3/4 in
Maximum Operating Temperature
220
Inner Race Length
5.75 in
Operating Temperature [Max]
220 °F
Internal Clearance
Standard
Inch/Metric
Inch
Lubrication
Lithium Complex NLGI 2 Grease
Inner Race Heat Treat Method
Zone-Hardened
Bearing Design
Non-Expansion
Bolt Hole Spacing
10 in
Bore Size - Inch
4.938
Angle of Misalignment
±2°
Locking Type
Double Setscrew
Retainer Type
Land Riding
End Type
Open End
Pilot Configuration
No Pilot
Bearing Insert Coating
Black Oxide
Bore Shape
Straight
Rolling Element
Ball
Relubricatable
Yes
Bolt Circle Dia.
N/A
Housing Construction
One Piece
Housing Width
12.75 in
Replaceable Insert
Yes
End Cap
No
Seal Type
Felt Labyrinth
Misalignment Type
Static Only
Shaft Dia.
4.9375 in
Mounted Unit Duty
Medium Duty
Housing Type
Flange
Housing Color
Gray
Locking Device
Double Setscrew Locking Collars
Bearing Type
Ball Bearing
Flange Type
4-Bolt Flange
Expansion
No
Speed [Max]
1950 rpm
Insert Material
52100 Bearing Steel, Black Oxided
Outer Ring Land Profile
Standard
Bore Size
4.938 in
Measure Units
Inch
Platform
Gold Line Ball Bearing
Housing Base
Solid
Housing Material
Cast Iron
Weight
100.75 LB
EAN or UPC
662461016909
We're here for you
with Service Centers across the country - We have your back