Skip to content Skip to navigation menu
702171 / Gold Line Ball Bearing

MSFPD-63

702171 / Gold Line Ball Bearing
Item #101179309
  • Felt Labyrinth Seal Type
702171 / Gold Line Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Felt Labyrinth Seal Type

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Replaceable Insert Yes
Centerline to Front Face 2.688 in
Bore Size - Inch 3.938
Rolling Element Ball
Locking Type Double Setscrew
Base Width 6 in
Brand. Sealmaster
Bore Shape Straight
Foot Height 1.375 in
Base to Center Height (in) 5.125
Bolt Size 0.875 in
Inch/Metric Inch
Lubrication Lithium Complex NLGI 2 Grease
Misalignment Type Static Only
Bearing Insert Coating Black Oxide
Overall Height (in) 10.375
Centerline to Front Face (in) 2.688
Insert No. 3-315D
Angle of Misalignment ±2°
Housing Construction One Piece
Internal Clearance Standard
Relubricatable Yes
Bolt Center Max (in) 14.063
Platform Gold Line Ball Bearing
Expansion No
Retainer Type Land Riding
Seal Type Felt Labyrinth
Duty Series Medium
Overall Height 10.375 in
Measure Units Inch
Insert Material 52100 Bearing Steel, Black Oxided
Housing Base Solid
Overall Length (in) 17
Inner Race Length 5.375 in
Inner Race Length (in) 5.375
Housing Color Gray
Speed [Max] 2400 rpm
Bolt Center [Max] 14.063 in
Bore Size 3.938 in
Bolt Size (in) 0.875
Pillow Block Type 4-Bolt
Housing Material Cast Iron
Maximum Operating Temperature 220
Bolt Center [Min] 12.438 in
Outer Ring Land Profile Standard
Housing Type Pillow Block
Base Width (in) 6
Bolt Center Min (in) 12.438
Foot Height (in) 1.375
Operating Temperature [Max] 220 °F
Base to Center Height 5.125 in
Inner Ring O.D. 5.375
Inner Ring OD (in) 5.375
Inner Race Heat Treat Method Zone-Hardened
End Cap No
Overall Length 17 in
Weight 84.6 LB
EAN or UPC 662461016015
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison